Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Drop Counter
SDPSCI_ED

Catalog No. S39708 Shop All Vernier Software Products
Change view
Click to view available options
Grade:
High School and College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S39708 High School and College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39708 Supplier Vernier™ Supplier No. GDXDC
Add to Cart
Add to Cart

Vernier™ Go Direct™ Drop Counter precisely records the number of drops of titrant added during a titration and then automatically converts it to volume.

  • Accurate drop counting at rates up to 6 drops/s
  • Opening for drops: 3 cm
  • Openings for sensors (diameter): 7 mm and 13 mm
  • Ring stand opening: 16 mm
  • Distance from center of ring stand opening to center of drop opening (ideal): 10.5 cm
  • Distance from center of ring stand opening to center of sensor opening (ideal): 12 mm
  • Conducting a titration has never been easier. Use Go Direct Drop Counter in conjunction with our other Go Direct sensors, such as Go Direct pH, Go Direct Conductivity, or Go Direct ORP, to perform acid-base, conductometric, or potentiometric titrations.
  • Designed with a wide drop-detecting area, Go Direct Drop Counter removes the need for precise burette alignment. We've also included a large sensor slot for conventional stick-style sensors and a smaller, adjustable slot for temperature probes. The adjustable clamp easily fits our Stir Station and most laboratory ring stands and lattices.

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Dimensions (L x W x H) 15.5 x 4.5 x 1.8 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.