Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ EKG Sensor
SDPSCI_ED

Catalog No. s39710 Shop All Vernier Software Products
Change view
Click to view available options
Range:
±200 mV
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39710 ±200 mV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39710 Supplier Vernier™ Supplier No. GDXEKG
Only null left
Add to Cart
Add to Cart

Vernier™ Go Direct™ EKG Sensor records electrical signals produced during heart or muscle contractions.

  • Maximum sampling rate: 400 samples/s
  • EKG channel settings
    • High-pass: 0.300 Hz
    • Low-pass: 22.5 Hz -3 dB cutoff with -80 dB attenuation above 50 Hz
  • EMG channel settings
    • High-pass: 2 Hz
    • Low-pass: 29 Hz - 3 dB cutoff with -80 dB attenuation above 50 Hz
  • Heart rate calculation
    • Sample windows: 6 s
    • Advance interval: 1 s
  • Compare and measure students' electrocardiogram (EKG/ECG) waveforms.
  • Determine heart rate by examining the number of QRS waveforms in a series of electrocardiograms (EKG/ECGs).
  • Study contractions of muscles (EMG) in the arm, leg, or jaw.
  • Correlate measurements of grip strength and electrical activity with muscle fatigue.

Specifications

Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range ±200 mV
Resolution 24 μV
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.