Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Electrode Amplifier
SDPSCI_ED

Catalog No. S39709 Shop All Vernier Software Products
Change view
Click to view available options
Grade:
K-8, High School, College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S39709 K-8, High School, College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39709 Supplier Vernier™ Supplier No. GDXEA
Add to Cart
Add to Cart

Vernier™ Go Direct™ Electrode Amplifier is a mV and pH amplifier that connects to Vernier™ electrodes and compatible third-party BNC electrodes.

  • Units: pH or mV
  • Input range (pH): 0 to 14 pH
  • Learn consistent calibration and handling techniques on one amplifier using one software program.
  • BNC connector provides the flexibility to attach and remove a electrode.

Specifications

Grade K-8, High School, College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±20 mV
Rate ±1000 mV
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.