Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Force and Acceleration Sensor
SDPSCI_ED

Catalog No. S39711 Shop All Vernier Software Products
Change view
Click to view available options
Range:
±50 N force range
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39711 ±50 N force range
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39711 Supplier Vernier™ Supplier No. GDXFOR
Add to Cart
Add to Cart

Vernier™ Go Direct™ Force and Acceleration Sensor couples a 3-axis accelerometer with a stable and accurate force sensor that measures forces.

  • Investigate Newton's Third Law by connecting the hooks of two force sensors with a rubber band.
  • Use the force sensor to pull an object across a surface to measure frictional forces.
  • Attach the force sensor to the Centripetal Force Apparatus to measure centripetal force and acceleration simultaneously.
  • Place sensors on Dynamics Carts to investigate forces and accelerations in collisions.
  • Acceleration: 3 axis, ±16 g
  • Gyroscope: 3 axis, 2000°/s

Specifications

Grade Middle School, High School, College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range ±50 N force range
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.