Learn More
Description
- Visible Light Sensor
- Wavelengths: 400 to 800 nm
- Range: 0 to 150,000 lux
- Maximum sampling rate: 1,000 samples/s
- UV Sensor
- Responsive to UVA and UVB wavelengths
- Maximum sampling rate: 1 Hz
- RGB Sensor
- Peak response: 615 nm peak (red); 525 nm peak (green); 465 nm peak (blue)
- Maximum sampling rate: 0.5 Hz
- Explore light intensity as a function of distance.
- Conduct polarized filter studies.
- Observe the flicker of fluorescent lamps.
- Perform reflectivity studies, including color analysis.
- The fast sampling rate for the visible light sensor (1000 Hz) allows you to observe the flicker of fluorescent lamps.
- Use the RGB sensor to determine the relative contribution of red, green, and blue light. A built-in white LED provides uniform illumination when the sensor is placed directly on a surface, reducing the effect of variable ambient light.
- Ideal for experiments using sunlight and UV lamps, the UV sensor responds well to ultraviolet radiation in the UVA and UVB spectrum.
Specifications
Specifications
| Grade | K-8, High School, College |
| Interface | Bluetooth or USB |
| Warranty | 5 Year Limited |
| For Use With (Application) | Graphical Analysis 4 or LabQuest App |
| Range | 0 to 150,000 lux |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

