Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Melt Station
SDPSCI_ED

Catalog No. S39718 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
Ambient to 260°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39718 Ambient to 260°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39718 Supplier Vernier™ Supplier No. GDXMLT
Add to Cart
Add to Cart

Vernier™ Go Direct™ Melt Station accurately determines the melting temperature of solid substances.

  • Weight: 1.0 kg (2.2 lbs)
  • Safety shut down: The heating block is automatically powered down after approximately 60 minutes of heating.
  • Capillary tubes: 1.4 to 1.8 mm outside diameter, 100 mm length
  • Capillary tube slots: 3
  • Viewing lens: 27 mm diameter (functional), 30 mm (actual)
  • Lighting of capillary slots: 3 white LEDs
  • Lighting of control dial:
    • Red LED (indicates heating mode)
    • Blue LED (indicates cooling mode with cooling fan running)
    • Yellow LED (safety shut off activated)
  • Determine the melting temperature of an known organic solid such as aspirin, ibuprofen, or caffeine.
  • Identify an unknown organic solid by its melting temperature.
  • Use melting temperature to analyze reaction products.

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±0.31 + 0.0006T, where T is the temperature in Celcius
Resolution 0.10°C
Temperature Range (Metric) Ambient to 260°C
Dimensions (L x W) 9 x 9 x 24 cm body
Dimensions (L x W x H) 13 x 15 x 1.5 cm base
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.