Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Go Direct™ Mini GC
SDPSCI_ED

Catalog No. s1724323 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
30°C to 160°C with a maximum heating ramp of 10°C/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S1724323 30°C to 160°C with a maximum heating ramp of 10°C/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S1724323 Supplier Vernier Supplier No. GDXGC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Teach students chromatography with an affordable, portable gas chromatograph that detects polar and nonpolar compounds. With the easy-to-use Go Direct™ Mini GC, free experiments from the included e-book, and the free Vernier Instrumental Analysis™ app, students can separate, analyze, and identify substances contained in a volatile liquid or gaseous sample.

Teach students chromatography with an affordable, portable gas chromatograph that detects polar and nonpolar compounds. With the easy-to-use Go Direct™ Mini GC and the free Vernier Instrumental Analysis™ app, students can separate, analyze, and identify substances contained in a volatile liquid or gaseous sample.

Go Direct™ Mini GC can connect via Bluetooth™ wireless technology or wired via USB to your device, providing an opportunity for you to choose the solution best for your laboratory.

Developed with Seacoast Science, Go Direct™ Mini GC uses an efficient, software-controlled internal pump system. This design allows the Go Direct™ Mini GC to use room air as the carrier gas, so there is no need to purchase an external carrier gas tank or maintain a gas filtration system.

Easily incorporate gas chromatography into your curriculum using our e-book Chromatography Experiments with the Go Direct Mini GC™ available for free with your purchase.

You can also use this gas chromatograph to identify unknown compounds, monitor chemical reactions, and measure products from a distillation.

Features

  • Column - Restek™ MXT-502.2 Column – Siltek-treated stainless steel with proprietary diphenyl/dimethyl polysiloxane phase
  • Detector - The unique Seacoast Science carbon-nanotube chemiresistor detector is compatible with air as the carrier gas and provides sensitivity to polar and nonpolar compounds.
  • Utility - External power supply rated for 100–240 VAC, 1.5 A 50–60 Hz
  • Carrier Gas - Ambient air
  • Environmental Conditions - Temperature: 5°C to 40°C Humidity: 95% or less, (non-condensing environment)
  • Liquid Injection Volume - 0.01 to 0.6 μL
  • Operating Pressure - 1 to 21 kPa

Includes

  • Go Direct Mini GC
  • Mini USB Cable
  • AC power supply
  • Hamilton™ Syringe (1.0 μL volume)
  • Two extra septa (a third septum is already installed)
  • Chromatography Experiments with the Go Direct Mini GC™, an electronic lab book with five investigations, available as a free download from your Vernier account
  • Carrying case

Specifications

Grade High School and College
Interface Wireless: Bluetooth™ wireless technology; Wired: USB
Material Plastic
For Use With (Application) Chromatography - separate, analyze, and identify substances contained in a volatile liquid or gaseous sample
Temperature Range (Metric) 30°C to 160°C with a maximum heating ramp of 10°C/min.
Dimensions (L x W) 108 x 133 mm (4.25 x 5.24 in.)
Length (English) 4.25 in.
Length (Metric) 108 mm
Width (English) 5.24 in.
Width (Metric) 133 mm
Weight (English) 3 lb.
Electrical Requirements 24 VDC, 2.5 A from an external power supply
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.