Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Nitrate Ion-Selective Electrode
SDPSCI_ED

Catalog No. S39720 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39720 0°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39720 Supplier Vernier™ Supplier No. GDXNO3
Add to Cart
Add to Cart

Vernier™ Go Direct™ Nitrate Ion-Selective Electrode can be used to measure the concentration of nitrate in aqueous samples.

  • Range (concentration): 1 to 14,000 mg/L (or ppm)
  • pH range: 2.5 to 11 (no pH compensation)
  • Interfering ions: ClO4, I, ClO3, F
  • Electrode slope: 55 ±3 mV/decade at 25°C
  • Electrode resistance: 0.1 to 5 MΩ
  • Minimum sample size: must be submerged 2.8 cm (1.1 in.)
  • Includes:
    • Go Direct ISE Amplifier attached to a Go Direct Nitrate Ion-Selective Electrode BNC
    • Micro USB cable
    • 30 mL bottle of High Standard solution with SDS (100 mg/L NO3)
    • 30 mL bottle of Low Standard solution with SDS (1 mg/L NO3)
    • Short-Term ISE Soaking Bottle
  • Nitrate concentration, which can be increased by acidic rainfall, fertilizer runoff from fields, and plant or animal decay or waste, is an important parameter in nearly all water quality studies. The Go Direct Nitrate Ion-Selective Electrode is used to wirelessly determine the concentration of the nitrate ion in a water sample. These levels can be measured as mV or mg/L.
  • The versatile BNC connector allows students to easily replace the electrode when it expires or becomes damaged. You need only replace the electrode and not the entire sensor—lowering your overall equipment costs.
  • The Go Direct Nitrate Ion-Selective Electrode has a combination-style, non-refillable, gel-filled electrode. Like all other PVC ISE membranes, the membrane on the ISE has a limited life expectancy. However, the replaceable module of ISE allows you to simply discard the used membrane module and replace it with a new one.

Specifications

Calibration Calibrated 1 to 100 mg/L
Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±10% of full scale
Range ±1000 mV
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.