Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ O2 Gas Sensor
SDPSCI_ED

Catalog No. S39722 Shop All Vernier Software Products
Change view
Click to view available options
Range:
0 to 100%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39722 0 to 100%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39722 Supplier Vernier™ Supplier No. GDXO2
Add to Cart
Add to Cart

Vernier™ Go Direct™ O2 Gas Sensor measures gaseous oxygen concentration levels and air temperature.

  • Test catalase activity under various conditions.
  • Measure oxygen consumption at rest and after exercise.
  • Measure the change in gas produced during photosynthesis.
  • Compare the rates of cell respiration in germinating and non-germinating peas.
  • Oxygen Sensor
    • Cell type: Electrochemical cell
    • Range: 0–100% (0–1000 ppt) O2
    • Accuracy (at standard pressure 760 mm Hg): ±1% volume O2
    • Resolution: 0.01% O2
  • Temperature Sensor
    • Type: Thermistor
    • Accuracy: ±0.5°C
    • Resolution: 0.1°C
  • Dimensions
    • Sensor tube length: 38 mm
    • Sensor tube diameter: 28 mm
    • Total length: 155 mm

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±1%
Range 0 to 100%
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.