Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Respiration Belt
SDPSCI_ED

Catalog No. S39728 Shop All Vernier Software Products
Change view
Click to view available options
Range:
0 to 50 N
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S39728 0 to 50 N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39728 Supplier Vernier™ Supplier No. GDXRB
Add to Cart
Add to Cart

Vernier™ Go Direct™ Respiration Belt measures human respiration rate.

  • Measure human breathing patterns quickly with the Go Direct Respiration Belt, which connects wirelessly via Bluetooth™ or wired via USB to your device. Go Direct Respiration Belt uses a force sensor and an adjustable nylon strap around the chest to measure respiration effort and respiration rate. An LED indicator provides feedback so belt tension can be optimized. Respiration rate is reported in the Graphical Analysis™ 4 app, which makes comparison studies betweens subjects or experiments easy to do.
  • Observe how respiration rate changes after exercise or breath holding.
  • Observe how respiration effort (the force exerted by the chest during respiration) changes after exercise or breath holding.
  • Measure steps and step rate during a study with the built-in pedometer.
  • Maximum chest circumference: 140 cm

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Range 0 to 50 N
Rate Sample window respiration rate: 30 s; Advance interval respiration rate: 10 s
Resolution 0.01 N
Response Time 50 ms
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.