Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Go Direct™ Sound Sensor
SDPSCI_ED

Catalog No. s40800 Shop All Vernier Software Products
Change view
Click to view available options
Range:
55–110 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S40800 55–110 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40800 Supplier Vernier Supplier No. GDXSND
Only null left
Add to Cart
Add to Cart

The Go Direct Sound Sensor is used to easily capture and evaluate waveforms. It connects via Bluetooth wireless technology or via USB to your device.

Collect sound data wirelessly with the snap of your fingers. With sound-triggered data collection, Go Direct® Sound provides students with an easy way to capture and evaluate waveforms. Measure wave amplitude and sound intensity level at the same time to investigate the decibel scale, or take the sensor outside the classroom to discover sounds in their natural environment.Rechargeable Battery—Ready When You AreThe robust rechargeable battery offers long battery life and provides always-ready operation when using the sensor wirelessly. Monitor battery life directly from our free Graphical Analysis™ 4 app or LabQuest 2 App. Should the battery run low, simply connect the sensor to the charging cable and keep on collecting—no interruptions or inconvenience to you or your students.Wired or Wireless—The Flexibility to ChooseOur Go Direct sensors connect directly to your mobile device, Chromebook™, or computer using our free Graphical Analysis™ 4 app—no additional equipment or software purchases are necessary. Go Direct sensors can be used wired via USB or wirelessly via Bluetooth® wireless technology, allowing you to choose the solution best for your classroom or laboratory.

Specifications

Interface Wireless: Bluetooth Wired: USB
Accuracy ±3 dB
Range 55–110 dB
Resolution 0.1 dB
Response Time A- or C-weighted
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.