Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Go Direct™ Structures & Materials Tester
SDPSCI_ED

Catalog No. S1724325 Shop All Vernier Software Products
Change view
Click to view available options
Grade:
Middle School, High School, College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S1724325 Middle School, High School, College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S1724325 Supplier Vernier Supplier No. GDXVSMT
Add to Cart
Add to Cart

The new Go Direct™ Structures & Materials Tester helps students evaluate structure and material strength by measuring the applied load and deflection and graphing the resulting data in real time. This tester gives teachers a great way to motivate their students when it is used for engineering activities and competitions with the free Go Direct ™ Bridge Competition Software.

The new Go Direct™ Structures & Materials Tester can be used to teach engineering concepts and design processes. Students evaluate truss, bridge or other structure strength by measuring the applied load and deflection and graphing the resulting data in real time. Students can more easily apply the redesign phase of the engineering design process, as the tester will cause the weakest element of a structure to fail, leaving the remaining elements intact.

Get your students learning right away with the included NGSS-aligned Materials Testing: Beams to Bridges e-book. Students complete these engaging activities to investigate various materials and structures. Topics include beams, trusses, determining modulus of elasticity, and bridges.

Boost student motivation and learning with bridge-building competitions. Vernier's free Go Direct™ Bridge Competition Software provides immediate, side-by-side comparisons of structure strength for your entire class. The software provides real-time graphing, giving students immediate feedback on bridge performance.

Features

Load Cell

  • Operational Range: 0 to 1,000 N
  • Positive stop to prevent sensor damage
  • Resolution: 0.1 N

Displacement Sensor (encoder)

  • Range: 0 to 7 cm
  • Resolution: 1.0 μm

Includes

  • Go Direct™ Structures & Materials Tester
  • Materials Testing: Beams to Bridges with Go Direct™ Structures & Materials Tester e-book
  • Tackle Kit
  • Free download: Go Direct™ Bridge Competition Software
  • Assembly Instructions
  • USB micro cable

Specifications

Grade Middle School, High School, College
Material Aluminum
For Use With (Application) Used to test material strength of bridges and other structures
Measurement Range Operational Range: 0 to 1000 N
Dimensions (L x W) 45 x 50 cm (17.7 x 19.7 in.)
Length (English) 17.7 in.
Length (Metric) 45 cm
Width (English) 19.7 in.
Width (Metric) 50 cm
Weight (English) 22 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.