Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Surface Temperature Sensor
SDPSCI_ED

Catalog No. S39730 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-25°C to +125°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39730 -25°C to +125°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39730 Supplier Vernier™ Supplier No. GDXST
Add to Cart
Add to Cart

Vernier™ Go Direct™ Surface Temperature Sensor designed for use in situations in which low thermal mass or flexibility is required.

  • This sensor has an exposed thermistor that results in an extremely rapid response time, and this design allows for use in air and water.
  • Investigate the effect of temperature on solar panel output.
  • Explore passive solar heating or solar collectors.
  • Examine the warming function of nasal passageways.
  • Discover the effect of vascularity on skin temperature recovery.
  • For use in air and water only.

Specifications

Grade K-8, High School, College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±0.5°C
Response Time 5 seconds from 15 to 100°C in water
Temperature Range (Metric) -25°C to +125°C
Dimensions (L x W x H) 6.8 x 2.25 x 1.3 cm
Length (Metric) 1 m (Cable)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.