Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Temperature Probe
SDPSCI_ED

Catalog No. S39731 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +125°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39731 -40°C to +125°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39731 Supplier Vernier™ Supplier No. GDXTMP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vernier™ Go Direct™ Temperature Probe is a rugged, general-purpose sensor that students can use to monitor temperature.

  • Allows students to collect real-time temperature measurements of a single instance or over a period of time.
  • Conduct endothermic and exothermic reactions.
  • Investigate the freezing and melting of water.
  • Measure the energy content of foods.
  • Examine the absorption of radiant energy.
  • Monitor environmental conditions.
  • Robust rechargeable battery offers long battery life and provides always-ready operation when using the sensor wirelessly.
  • Includes:
    • Go Direct Temperature Probe
    • Micro USB Cable
    • Quick-start guide

Specifications

Grade K-8, High School, College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±0.25°C
Resolution 0.01°C
Response Time 10 seconds in water with stirring
Temperature Range (Metric) -40°C to +125°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.