Learn More
Description
- Combines a wide input voltage range and high precision, making it an excellent choice for lab investigations of both AC/DC circuits and electromagnetism. Use this differential probe to measure the voltage in simple circuits, to study basic principles of electrochemical cells, or to investigate the resistivity of different metals.
- With a range of ±15 V, this system is ideal for use in battery and bulb circuits. Go Direct Voltage is capable of kHz sampling and mV resolution, so you can also use it to capture more difficult electric potentials, such as the electromagnetic field induced in a coil by a moving magnet. This single sensor can take the place of several voltmeters in your classroom.
- Measure potential difference at various places in series and parallel circuits.
- Investigate Ohm’s law in simple circuits.
- Measure the voltage across a capacitor in RC and RLC circuits.
- Explore Faraday’s law and induced EMFs in a coil of wire.
- Input voltage range: ±20 V
- Maximum voltage on any input: 24 V
- Typical resolution: 5 mV on Potential - 20 V channel
- Maximum sampling rate: 1,000 samples/s
- Power: Internal rechargeable battery or USB connection
Specifications
Specifications
| Grade | Middle School, High School, College |
| Interface | Bluetooth or USB |
| Warranty | 5 Year Limited |
| For Use With (Application) | Graphical Analysis 4 or LabQuest App |
| Range | ±20 V |
| Rate | 1.000 samples/s |
| Resolution | 5 mV |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

