Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Go Direct™ Weather (Sensor Only)
SDPSCI_ED

Catalog No. S1724326 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +120°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S1724326 -40°C to +120°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S1724326 Supplier Vernier Supplier No. GDXWTHR
Add to Cart
Add to Cart

Easily monitor a wide variety of environmental factors with just one sensor.

Go Direct™ Weather System includes an affordable, wireless handheld sensor used to measure ambient temperature, humidity, wind speed, wind chill, dew point, barometric pressure, and more. The included Go Direct™ Weather Vane accessory is required to report wind direction (vane not included - WTHR-VANE). Mounting Go Direct™ Weather System on a tripod is recommended (tripod not included).

Vernier's Go Direct™ sensors connect directly to your mobile device, Chromebook™, or computer using Vernier's free Vernier Graphical Analysis™ app–no additional equipment or software purchases are necessary. Go Direct™ sensors can be used wired via USB or wirelessly via Bluetooth™ wireless technology, allowing you to choose the solution best for your classroom or laboratory.

Go Direct™ Weather has the following measurement channels:

  • Wind Speed
  • Wind Direction
  • Wind Chill
  • Temperature
  • Heat Index
  • Dew Point
  • Relative Humidity
  • Absolute Humidity
  • Station Pressure
  • Barometric Pressure
  • Altitude

Features

  • Wind speed range: 0–30 m/s
  • Temperature range: –40 to 120°C
  • Temperature accuracy: ±0.2°C
  • Humidity range: 0–100%
  • Humidity accuracy: ±2%
  • Absolute pressure range: 260–1260 mbar
  • Absolute pressure accuracy: ±0.2 mbar
  • Maximum sampling rate: 2 sample/s
  • Maximum wireless range: 30 m (unobstructed)

Includes

  • Go Direct™ Weather
  • Micro USB Cable

Specifications

Grade Elementary, Middle School, High School, College
Material Plastic
For Use With (Application) Used to measure a wide variety of environmental factors
Pressure Range 260 to 1260 mbar
Temperature Range (Metric) -40°C to +120°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.