Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go Direct™ Wide-Range Temperature Probe
SDPSCI_ED

Catalog No. s39734 Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +330°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S39734 -20°C to +330°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39734 Supplier Vernier™ Supplier No. GDXWRT
Only null left
Add to Cart
Add to Cart

Vernier™ Go Direct™ Wide-Range Temperature Probe allows students to conduct an experiment within the laboratory fume hood while collecting data at their lab station.

  • Wide range allows for investigations such as determining the melting point of caffeine or the boiling point of different vegetable oils
  • RTD (Resistance Temperature Detector) technology establishes a ±0.5°C accuracy.
  • Maximum temperature that the sensor can tolerate without damage: 380°C
  • Temperature detector: Platinum RTD (100 Ohm)
  • Stainless steel body: Length: 17 cm, Diameter: 6.4 mm

Specifications

Grade High School and College
Interface Bluetooth or USB
Warranty 5 Year Limited
For Use With (Application) Graphical Analysis 4 or LabQuest App
Accuracy ±0.2°C
Response Time 30 sec.
Temperature Range (Metric) -20°C to +330°C
Dimensions (L x W x H) 6.8 x 2.25 x 1.3 cm probe handle
Length (Metric) Probe 24.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.