Learn More
Description
Includes
Go!Motion to Calculator Mini-USB port
- The cable has a USB Mini-A plug that connects to the calculator and a standard-B USB plug that connects to the Go!Motion or CBR 2.
- The cable is included with a CBR 2.
Warranty and Services
1 year
Specifications
Specifications
| Warranty | 1-year limited warranty |
| For Use With (Application) | Educational use only |
| For Use With (Equipment) | CBR 2 and Go!Motion |
| Length (English) | 72 in. |
| Length (Metric) | 1.83 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

