Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go!Motion Teacher Pack
SDPSCI_ED

Catalog No. S16163ND Shop All Vernier Software Products
Change view
Click to view available options
Range:
0.15 to 6 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S16163ND 0.15 to 6 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16163ND Supplier Vernier™ Supplier No. GOMOTTP
Add to Cart
Add to Cart

Includes

Go!Motion Teacher Pack

Connects directly to a computer or Chromebook USB port, which eliminates the need for an additional data-collection interface.

  • Temperature Compensation: Automatic
  • Ultrasound Frequency: 50 kHz
  • Power Consumption: 51 mA
  • Power Source: USB/DIG (Computers, LabQuest) or 4 AA batteries (Calculators)
  • Analyze the motion of a ball, a cart on a ramp, or a pendulum
  • Adjust sensitivity to track the motion of objects close to Go!Motion or up to six meters away
  • Attach Go!Motion to a track like the one included in the Vernier Dynamics Cart and Track System to study velocity and acceleration
  • Includes:
    • 8 Vernier Go!Motion
    • 8 Standard USB cables
    • User manual

Warranty and Services

5-year limited warranty

Specifications

Includes 8 Go!Motion USB motion detectors
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy 2 mm
Range 0.15 to 6 m
Resolution 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.