Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Go!Temp
SDPSCI_ED

Catalog No. S16037ND Shop All Vernier Software Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +115°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S16037ND -20°C to +115°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16037ND Supplier Vernier™ Supplier No. GOTEMP
Add to Cart
Add to Cart

Includes

Go!Temp, Go!Temp USB temperature probe, User manual, Go!Temp Teacher Pack, 8 Vernier Go!Temps, User manual

Requires

No interface needed. Free data-collection software available.

Collect temperature data directly through the USB port of a computer.

Range: -20°C – 115°C Maximum temperature that the sensor can tolerate without damage: 150°C Resolution: 0.07°C Accuracy: ± 0.5°C Response Time: 4s (to 90% of full reading in water)

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±0.5°C
Resolution 0.07°C
Response Time 4 seconds (to 90% of full reading in water)
Temperature Range (Metric) -20°C to +115°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.