Learn More
Description
Includes
Heart Rate Hand Grips, Polar Transmitter Module
Requires
Requires an interface and software, sold separately
Warranty and Services
5-year limited warranty
Specifications
Specifications
| Grade | Middle School, High School, College |
| Interface | Required |
| Warranty | 5 Year Limited |
| For Use With (Application) | Educational use only |
| Operating Temperature (Metric) | -10°C to +50°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

