Learn More
Description
- This Painted Steel Goggle Cabinet includes (2) mirrored interior sides, (1) UV light, ensures up to a 99.2% kill rate of germs, bacteria, mold, fungus and virus contaminants from eye wear surfaces.
- There are (8) adjustable shelves each hold up to (5) goggles or (6) safety glasses.
- Lock prevents accidental exposure to UV rays and secures storage.
- Timer control with 4 settings (2 min, 5 min, 10 min, 15 min).
- Goggles or glasses not included.
Specifications
Specifications
| Product Type | Goggle Cabinet |
| Color | White |
| Material | Painted Steel |
| Depth (Metric) | 55.9 cm |
| For Use With (Application) | Sterilizing Goggles |
| Finish | Painted Steel |
| Door Type | Three Point Latch |
| For Use With (Equipment) | Goggles |
| Height (English) | 34 in. |
| Cabinet Type | Goggle Cabinet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.