Learn More
Description
- Indirect venting allows air to circulate and helps reduce fogging
- D3 (droplet and splash) and D4 (dust) rated
- Scotchgard™ Anti-fog coating for fog and abrasion resistance
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
- 3M Catalog# GG6001NSGAF-BLU, GG6001SGAF-BLK, GG6001SGAF-GRN, GG6001SGAF-RED, GG6002SGAF-BLK
Specifications
Specifications
| Lens Coating | Anti-fog, UV-treated |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| For Use With (Application) | Primary Metals, Food and Beverage Manufacturing, Chemical Handling, Painting, General Manufacturing |
| Frame Color | Blue |
| Headband Material | Neoprene |
| No. per Case | 10/Cs. |
| Model | GG6001NSGAF-BLU |
| Size | Universal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.