Learn More
Description
- GOJO™ Enriched Lotion Soap, 800 mL Refill for GOJO™ Bag-in-Box Dispenser
Specifications
Specifications
| Product Type | Enriched Lotion Soap |
| Color | Yellow |
| Form | Liquid |
| Composition | Ethanolamine <4%, Cocamide DEA <1%, Oleic Acid, Sodium Sulfate |
| For Use With (Application) | For general use |
| Packaging | Bag in box |
| pH Range | 7 to 10 |
| Quantity | 12 Pk. |
| Volume (English) | 0.21 gal. |
| Volume (Metric) | 800 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
