Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Gold Seal™ Cover Glasses, rectange, 40 x 22mm, Thickness 1

Catalog No. 12518105B Shop All Epredia Products
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
Dimensions (L x W):
18 x 18 mm
40 x 22 mm
50 x 24 mm
Shape:
Rectangle
Square
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W) Shape
12-518-105B #1 (0.13 to 0.16 mm) 40 x 22 mm Rectangle
12-519-21A #1.5 (0.16 to 0.19 mm) 18 x 18 mm Square
12-518-108A #1.5 (0.16 to 0.19 mm) 50 x 24 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-518-105B Supplier Epredia™ Supplier No. 22X401002
This item is not returnable. View return policy

Protect and preserve specimens on slides with Epredia™ Gold Seal™ Cover Glasses, made of noncorrosive borosilicate glass.

Each case of 10 ounces converts into a convenient 100-slide storage file with a protective clear cover. Applications include hematology, histology, cytology, microbiology, and urology. Available in a variety of thicknesses and sizes.

  • Virtually colorless appearance
  • Very low levels of inclusions, striae, bubbles, streaks
  • High special transmission
  • Finely adaptive refractive index suited for microscopes
  • Low auto-fluorescence and high chemical resistance
  • Made of noncorrosive borosilicate glass
  • Sealed in a moisture-resistant plastic case with desiccant packs

Specifications

Shape Rectangle
Material Borosilicate Glass
Length (Metric) 40 mm
Width (Metric) 22 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 40 x 22 mm
Quantity Approx. 89/bx., 890/cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.