Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Gold Seal™ Plain Microscope Slides, 3 x 1 in., 1mm thick, Ground, Microslides, Size: 3 x 1 in., Thickness: 1mm

Catalog No. p-4525422 Shop All Epredia Products
Change view
Click to view available options
Description:
Gold Seal Plain Slide
Gold Seal Plain Thick Slide
Dimensions (L x W):
3 x 1 in.
75 x 25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Dimensions (L x W)
12518100A3 Gold Seal Plain Slide 3 x 1 in.
12-518-100B Gold Seal Plain Slide 75 x 25 mm
12-518-102A Gold Seal Plain Thick Slide 3 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12518100A3 Supplier Epredia™ Supplier No. 3010002
This item is not returnable. View return policy

Mount specimens on Epredia™ Gold Seal™ Plain Microscope Slides, made from the finest white sheet glass, where each slide is selected for uniform quality.

All slides feature ground and polished edges that allow for easy handling. All finished slides are sealed with a desiccant in an air tight, lint-free, hermetically sealed Moistur-Barrier™ package, keeping slides dry during shipping and storage. 

  • Slides work well in hematology, microbiology, and urinalysis as well as other laboratory and research applications
  • Each case features an inner barrier-bag sealed with desiccant packs to protect from moisture contamination
  • Slide boxes convert into convenient slide storage files
  • Reduced iron content for low self-fluorescence
  • Manufactured from pure, water-white glass
  • Precleaned for immediate use

Specifications

Length (Metric) 76.2 mm
Material Glass
Width (Metric) 25.4 mm
Precleaned Yes
Thickness (Metric) 1 mm
Edges Ground
Type Microscope Slide
Corner Style 90°
Description Gold Seal Plain Slide
Length (English) 1 in.
Quantity 72 Slides/Box, 50 Boxes/Case
Width (English) 1 in.
Writing Surface No Tab - 100% Plain Slide
Dimensions (L x W) 3 x 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.