Learn More
Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile
Shop All Corning Products

Description
- Polypropylene blue containers
- Removable handle
- Shock resistant, Leakproof
- No cross contamination risks
- Traceability information on each bag
- Packaged individually in tamper evident single zipped bags
Specifications
Specifications
| Product Type | Screw Cap Dipper |
| Handle Type | Removable |
| Capacity (English) | 4.2 oz. |
| Capacity (Metric) | 125 mL |
| Sterility | Sterile |
| Height (English) | 10.8 in. |
| Height (Metric) | 275 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.