Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Straw Pipets, Polypropylene, Sterile
GREENER_CHOICE

Catalog No. 07201801 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Packaging Type Quantity
07-201-801 1 mL 19 cm 100/Bag 100/Bag
07-201-924 2.2 mL 24 cm 50/Bag 6000/Cs.
07-201-922 1 mL 19 cm 40 Bags/25 Units 1000
07-201-923 2.2 mL 24 cm 25/Bag 6000/Cs.
07-201-925 5 mL 7.3 cm 10/Bag 3600/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 07-201-801 Supplier Corning™ Supplier No. EPI1B05
Add to Cart
Add to Cart
This item is not returnable. View return policy

Decrease cross contamination risks using disposable pipets

  • Polypropylene straw pipet
  • Packed in tamper evident ZIP bags
  • For liquid sampling
  • Universal size
TRUSTED_SUSTAINABILITY

Specifications

Description Sterility: SAL 10-3
Material Polypropylene
Sterility Sterile
Quantity 100/Bag
Packaging Type 100/Bag
Volume (Metric) 1 mL
Length (Metric) 19 cm
Type Straw Pipet
Disposable Single-use
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.