Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Gown Room System Drawer Unit - 5 in. Tall, 4 x 2 Drawers
SDP

Catalog No. 01259169
Change view
Click to view available options
Dimensions (L x W x H):
12.3 x 47.5 x 11.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-169 12.3 x 47.5 x 11.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-169 Supplier Poltex Supplier No. GOWNRMSYSDWR4X2.5
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

N/A

Gown room system 8 drawer unit with removable divider for flexible storage. Holds gloves, gowns, or bulk PPE and connects with other components using a screw and nut mechanism.

  • Gown Room System 8-drawer unit
  • Removable drawer dividers for flexible organization
  • Each drawer holds two glove boxes, a stack of gowns, bulk gloves, or other bulk PPE
  • Modular design allows mixing and matching with other system components
  • All parts connect using a screw and nut securing mechanism
  • Durable and cleanable 1/4 in. PETG construction
  • Consumables not included

Specifications

Product Type Bulk Apparel Dispenser
Color Clear
Dimensions (L x W x H) 12.3 x 47.5 x 11.3 in.
Holds Bouffant Caps, Safety Glasses, Shoe Covers, Isolation Gowns or Coveralls, PPE
Material PETG
Mounting Freestanding
No. of Compartments 8
Product Style Front-loading with Opening
Capacity 8 Drawer
Edges Rounded
For Use With (Application) Gown Room Organization, Supplies Drawer Unit
Includes Screw, Nut Securing Mechanism
Quantity 1 Ea.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.