Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Gowning Room Bootie and Shoe Racks

Catalog No. 13460484 Shop All Metro Products
Change view
Click to view available options
Weight (Metric):
55.2 kg
69.4 kg
88.7 kg
Weight (English):
121.8 lb.
153.02 lb.
195.46 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Weight (English)
13-460-484 88.7 kg 195.46 lb.
13-460-482 55.2 kg 121.8 lb.
13-460-483 69.4 kg 153.02 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-460-484 Supplier Metro™ Supplier No. CRLS16NSBS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel Super Erecta shelving combined with rods and tabs for customized compartments are the ideal solution to store cleanroom booties or shoes.

  • Customized compartments to fit your needs
  • Electro-polished, Type 304 stainless steel
  • Open-wire design maintains laminar air flow
  • High-density storage

Specifications

Product Type Shoe Rack
For Use With (Application) Gowning Room
Width (Metric) 374.65 mm
Width (English) 14.75 in.
Weight (Metric) 88.7 kg
For Use With (Equipment) Cleanroom Booties and/or Shoes
Weight (English) 195.46 lb.
Autoclavable Not Autoclavable
Includes 11 Stainless Steel Super Erecta Shelves, 4 Stainless Steel Super Erecta SiteSelect Posts, 4 Stainless Steel Foot Plates, 13 Stainless Steel Rods with Tabs
Load Bearing Capacity (English) 2000 lb.
Color Silver
Load Bearing Capacity (Metric) 907 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.