Learn More
Description
- Septa are very important components of a syringe injection system
- Typically fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene, or fluoroelastomers
- Suitable to conveniently introducing the sample without causing the system to leak
- Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram
- These low cost, gray silicone rubber septa are designed for routine, isothermal use
- Inlet Temperature Range: 50°C to 200°C
Specifications
Specifications
| Color | Gray |
| For Use With (Application) | Routine, Isothermal Use |
| Product Type | GR-2 Septum |
| Material | Silicone Rubber |
| Diameter (English) Outer | 7/16 in. |
| Diameter (Metric) Outer | 11 mm |
| Temperature (Metric) Max | 200°C |
| Quantity | 100 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.