Learn More
Description
- High resolution of separation due to high-quality silica
- Increased fraction purity due to a better separation
- Faster evaporation of smaller fraction volumes
- Reproducible performance from batch to batch
- Increased sample throughput due to high sample loading capacity
- Solvent saving: required purification yield is achieved faster
Specifications
Specifications
| Material | Silica - Normal Phase |
| Type | FlashPure |
| Includes | 4 Pc. |
| Resolution | Medium, Irregular (35 to 45 μm) |
| Bed Weight (Metric) | 330 g |
| For Use With (Application) | Small Molecules |
| For Use With (Equipment) | Pure Chromatography Systems |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
