Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Grade 25 Ruby Spheres, Dia.: 1.59mm

Catalog No. AA42042KJ
Change view
Click to view available options
Quantity:
5 Pieces
Grade:
25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Grade
AA42042KJ 5 Pieces 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA42042KJ Supplier Thermo Scientific™ Supplier No. 42042KJ

missing translation for 'validMainframeMsg'

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Mineral
Diameter (Metric) 1.59 mm
Grade 25
Quantity 5 Pieces
Specimen Type Ruby Sphere
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.