Learn More
Description
For testing particularly sensitive seeds. Whatman™ Grade 3014 Seed Test Paper is a white, pleated strip with wrap strip, 50 double pleats made of extremely pure cellulose.
Owing to their extremely high purity our seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances that could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.
Specifications
Specifications
| Basis Weight | 113 g/m2 |
| Format | Pleated Strip |
| Material | Cellulose |
| For Use With (Application) | Testing particularly sensitive seeds, Medium-large and coated seeds (PP method) |
| Grade | 3014 |
| Includes | Wrap Strips |
| Quantity | 100 Pk. |
| Type | Seed Test Paper |
| Dimensions (L x W) | 110 x 20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.