Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Grade 3621 Seed Test Paper

Catalog No. 09920112 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (L x W):
140 x 200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-920-112 140 x 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-920-112 Supplier Cytiva Supplier No. 10342579
Only null left
Add to Cart
Add to Cart

Blotter, light blue in color for seed testing applications

TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 700 g/m2
Format Sheet
Material Cellulose
For Use With (Application) Seed Testing Applications
Grade Grade 3621
Quantity 1000/Pk.
Type Seed Test Paper
Dimensions (L x W) 140 x 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.