Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Grade 94 Quantitative Filter Paper

Catalog No. 12007258 Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
12-007-258 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-007-258 Supplier Ahlstrom-Munksjo Supplier No. 09401500
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ashless Grades are suitable for both gravimetric analysis and sample preparations where a high-purity filter is preferred in the preparation of the samples for use in analysis involving instrumental techniques.

Grade 94; 1.5 μm, Slow Speed: This is an extremely fine retention filter for critical gravimetric analysis of very fine particles such as barium and lead sulfates, stannic and nickel sulfide, calcium oxalate and calcium fluoride.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Pore Size 1.5 μm
Sterility Non-sterile
Grade 94
No. per Pack 100 Pk.
Type Quantitative Filter Paper
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.