Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MBF Bioscience Gradient Markers
SCI_ED

Catalog No. S05794 Shop All CBS Scientific Products
Change view
Click to view available options
Volume (Metric):
75 mL
100 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S05794 250 mL
S05789 75 mL
S05788 500 mL
S05791 100 mL
S05792 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S05794 Supplier MBF Bioscience Supplier No. GM500

missing translation for 'validMainframeMsg'

Linear with side outlets.

  • Gradient flow is controlled by a PTFE-coated valve centered between the two chambers
  • The outflow channel is fitted with a male luer adapter which can be used with any needle or luer valve

Specifications

For Use With (Application) Electrophoresis
Type Gradient Marker
Volume (English) 8.45 oz.
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.