Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Graduated Cylinder, Hexagonal Base - Class B PROMO

Catalog No. S14105PM Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14105PM 250 mL
S14104PM 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S14105PM Supplier Eisco™ Supplier No. 11573PM
This item is not returnable. View return policy

Polypropylene graduated cylinders have a hexagonal base, are made from a single piece and are autoclavable.

  • Hexagonal base
  • Made from a single piece

Specifications

Capacity (Metric) 250 mL
Material Polypropylene
Class Class B
Calibration To Contain
Disposable Reusable
Scale Raised graduation
Quantity 1
Graduations 2 mL
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Round
Sterility Non-sterile
Scale Color Clear
Base Type Octagonal
Height (English) 13 in.
Height (Metric) 33.65 cm
Product Type Graduated Measuring Cylinder
Diameter (English) Inner 1.3 in.
Diameter (Metric) Inner 3.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.