Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 1.5mL Microcentrifuge Tubes

Catalog No. 22170258
Change view
Click to view available options
Color:
Amber
Blue
Natural
Pink
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-170-258 Natural
22-010-1226 Yellow
22-171-720 Blue
22-171-721 Pink
22-010-099 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-170-258 Supplier Globe Scientific Supplier No. 111558
Add to Cart
Add to Cart

Features attached leak-resistant flat snap caps.

  • General purpose microcentrifuge tubes
  • Each tube is molded with precise graduation marks for accurate measurements
  • With cap attached
  • Autoclavable
  • Chemical resistant
  • Temperature range: -10°C to +50°C
  • Spin rate: 16,400rpm or 25000 x g

Specifications

Certifications/Compliance CE, ISO 13485:2003
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
Includes Attached snap cap
No. per Pack 1000
Graduated Yes
Bottom Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.