Learn More
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
- Autoclavable
Specifications
Specifications
| Class | Class A |
| Base Type | Hexagonal |
| Tolerance Metric | ±2.0 mL |
| Scale Color | White |
| Certifications/Compliance | ASTM E1272 |
| Type | Graduated Measuring Cylinder |
| Material | Borosilicate Glass |
| Capacity (Metric) | 500 mL |
| For Use With (Application) | Measuring Liquid |
| Graduations | 5 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

