Learn More
Description
- Molded graduations with ring marks at major increments
- Imprinted lot and year
- Supplied certificate includes mean test value and lot
Specifications
Specifications
| Material | PMP |
| Tolerance | ±5 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | Class A |
| Calibration | To Contain |
| Diameter (English) | 2.71 in. |
| Diameter (Metric) | 69 mm |
| Autoclavable | Autoclavable |
| Subdivision | 10mL |
| Shape | Round |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.