Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Graduated Transfer Pipet

Catalog No. 145634789 Shop All Globe Scientific Products
Change view
Click to view available options
Quantity:
100 Pk., 5 Pk./Unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-563-4789 100 Pk., 5 Pk./Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-563-4789 Supplier Globe Scientific Supplier No. 137018H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Graduated transfer pipets are designed for measurements and feature molded-in graduation marks that will never fade or wash off.

  • Molded-in graduation marks to 1 mL that will never fade or wash off

Specifications

Aspirator Plug No
Autoclavable Not Autoclavable
Calibrated No
Material LDPE
Sterility Sterile
Graduated Yes
Graduation Type Molded
Length (Metric) Tip 150 mm
Quantity 100 Pk., 5 Pk./Unit
Packaging Type Individually Wrapped
Color Clear
Volume (Metric) 5 mL
Type Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.