Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Graham Condensers
GREENER_CHOICESDP

Catalog No. 31500767 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
120 mm
200 mm
250 mm
300 mm
400 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket
31-500-767 24/40 300 mm
31-500-763 14/20 120 mm
31-500-764 19/22 200 mm
31-500-765 24/40 250 mm
31-500-768 24/40 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-767 Supplier Synthware™ Supplier No. C144300
Add to Cart
Add to Cart

Creates and captures vapor condensation created during a chemical reaction

  • With top standard taper outer joint and lower drip tip joint

Specifications

Material Borosilicate Glass (3.3)
Standard Taper Joint No 24/40
Length (Metric) Jacket 300 mm
For Use With (Application) Organic Synthesis
For Use With (Equipment) Round Bottom Flask
Type With hose connections
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.