Learn More
Graham-Field™ Adult Toothbrush

Description
- Durable polypropylene handle
- Three rows of white nylon bristles
- 39 tufts
- Length: 17.8cm (7 in.)
Specifications
Specifications
| Product Type | Toothbrush |
| Handle Material | Polypropylene |
| Color | White |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| No. of Bristle Rows | 3 |
| Size | Adult |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.