Learn More
Graham-Field™ Stethoscopes

Description
Single Head Stethoscope
- Anodized aluminum chestpiece with finger rest
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Rotating anodized aluminum chestpiece with recessed non-chill ring
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Versatile enough for infants, children and adults
- Delivers accurate detection of high, medium and low frequency sounds
- Comes complete with accessory pouch including three interchangeable bells, adult diaphragm, pediatric diaphragm, and two pairs of eartips
- 22 in. (56cm) latex-free tubing
Specifications
Specifications
| Product Type | Sprague Rappaport Stethoscope |
| Color | Black |
| For Use With (Application) | To detect high, medium and low frequency sounds for infants, children and adults |
| Includes | Accessory pouch, interchangeable bells, adult and pediatric diaphragms, 2 pairs of eartips, 22 in. latex-free Y-tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.