Learn More
Graham Professional™ Exam Table Roll Paper
Description
Available in crepe and smooth styles in two lengths and two widths:
Crepe Style:
GM002: 125 ft. x 18 in. (38.1m x 45.7cm)
GM004: 125 ft. x 21 in. (38.1m x 53.3cm)
Smooth Style:
GM018: 225 ft. x 21 in. (68.6m x 53.3cm)
GM016: 225 ft. x 18 in. (68.6m x 45.7cm)
Specifications
Specifications
| Product Type | Roll Paper |
| Color | White |
| Material | Paper |
| Dimensions (L x W) | 125 ft. x 21 in. |
| Finish | Crepe |
| For Use With (Equipment) | Exam tables |
| Length (English) | 125 ft. |
| Length (Metric) | 38.1 m |
| Width (English) | 21 in. |
| Width (Metric) | 53.3 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.