Learn More
ENG Scientific Gram Stain Kit
Description
- Available in various counterstains
- Various decolorizers available to suit individual technique preference
- Flip-top cap on 250 mL and 950 mL sizes
- In vitro diagnostic use
Specifications
Specifications
| Quantity | 4 x 250 mL |
| Includes | 250 mL crystal violet, 250 mL ethanol (70%), 250 mL Gram's iodine, 250 mL ethanol (95%), 250 mL acetone-alcohol, 250 mL safranin, 250 mL basic fuchsin, 250 mL carbol fuchsin, flip-top cap |
| For Use With (Application) | In vitro diagnostic use |
| Closure Type | Flip top |
| Stain Type | Gram Stain |
| Product Type | Acetone-Alcohol |
| Packaging | Kit (Bottles with flip-top cap) |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.