Learn More
ENG Scientific Gram Stain Kit
Description
- Available in various counterstains
- Various decolorizers available to suit individual technique preference
- Flip-top cap on 250 mL and 950 mL sizes
- In vitro diagnostic use
Specifications
Specifications
| Quantity | 1 x 3800 mL (1 gal.) |
| For Use With (Application) | In vitro diagnostic use |
| Stain Type | Decolorizer |
| Product Type | Acetone-Alcohol |
| Packaging | Slim-line Bottle |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.