Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions GraphEx™ ANSI Level A4 Cut-Resistant and 5 Abrasion-Resistant Gloves with AxiFybr™
SDP

Catalog No. 17441130 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-130 Medium
17-441-129 Small
17-441-131 Large
17-441-132 X-Large
17-441-133 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-441-130 Supplier SW Sustainability Solutions Supplier No. G451003
Add to Cart
Add to Cart
This item is not returnable. View return policy

Proprietary AxiFybr yarn is engineered at the molecular level enabling GraphEx products to provide the highest level of cut protection with improved comfort, fit, and flexibility.

  • Even at advanced abrasion levels, these are touch screen compatible.
  • Proprietary yarn technology is 45% stronger and 21% more cut-resistant without sacrificing fit or comfort.
  • Hi-Vis cuff provides instant indication of specific cut level and size from a distance.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI-ISEA 105-16
Certifications/Compliance (Europe) EN388:2016
Coated Area Palm
Construction Seamless Knit
Cuff Material AxiFybr
Coating Material Nitrile MicroFoam
Color Gray, Black
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Nitrile, AxiFybr
Product Type Cut- and Abrasion-resistant Glove
Size Medium
EN388 Standard EN388:4X42D
For Use With (Application) Medium Weight Mechanical Applications
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material AxiFybr
Lining Seamless Lining
Model G451003
Puncture Rating ANSI/ISEA 105-16 Level 3
Series G45100
Thumb Style Straight
Yarn Gauge 18 G
Length (English) 10.2 in.
Length (Metric) 25.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.