Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls 4 in. Circular Charts for Dickson Recorders

Catalog No. 10156120
Encompass
Encompass_Preferred
Change view
Click to view available options
Time Range:
24 hrs.
7 Days
No. of Ranges:
-10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10
-18 to 37, Per table -15, -5, 5 to 35 by 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range No. of Ranges
10-156-120 7 Days -18 to 37, Per table -15, -5, 5 to 35 by 10
10-156-114 7 Days -10 to 40, -5 to 0 to 35 by 5 and 0 to 100, 10 to 90 by 10
10-156-119 24 hrs. -18 to 37, Per table -15, -5, 5 to 35 by 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 10-156-120 Supplier Graphic Controls Supplier No. 32019876
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Ink Writing Recorder Chart
Description -18 to 37, Per table -15, -5, 5 to 35 by 10
Diameter (Metric) 114.3 mm
Diameter (English) 4.5 in.
For Use With (Equipment) For Dickson recorder model: DTP, EV4, PR4, PR4-10, PW4, SK4, SL4, THP, THV, VFC21
No. of Ranges -18 to 37, Per table -15, -5, 5 to 35 by 10
Shape Circular
Time Range 7 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.